Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 0443601
- Zoro # G425073822
product price:Â
$
55.49
/ea
Key Features
Installation Type
Removable
Features
Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
Housing Color
Black
Includes Electrical Connection
Electrical Connection Included
Head Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0443601
- Zoro #
- G425073822
- UPC #
- 0799513944498
- Country of Origin
- United States
Dimensions
- Overall Depth
- 9/16 in
- Overall Width
- 10 13/16 in
- Overall Height
- 2 1/16 in
Details
- Installation Type
- Removable
- Features
- Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
- Housing Color
- Black
- Includes Electrical Connection
- Electrical Connection Included
- Head Shape
- Rectangular
- Maximum Brightness
- 2,800 lm
- Lens Material
- Acrylic
- Item
- Work Light
- Maximum Operating Temperature
- 185 Degrees F
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
- Current
- 0.17 A @ 12V DC, 0.19 A @ 24V DC, 0.6 A @ 24V DC, 1.24 A @ 12V DC
- IP Rating
- IP67
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- ECE No 23
- Compatible Electrical Connection Manufacturer Model Number
- MX19004S51
- Housing Material
- PC/ABS
- Series
- 905 Series
- Mount Type
- Screw
- Electrical Connection
- Integrated Connector
- Beam Type
- Flood
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 9/16 in, Installation Type Removable, Mount Type Screw, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/16 in, Head Shape Rectangular, Overall Width 10 13/16 in, Electrical Connection Integrated Connector, Standards ECE No 23, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Buses, Utility Vehicles, Trucks, Series 905 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.