Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1300831
- Zoro # G625073936
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Maximum Brightness
3,365 lm
Features
Internal Components are Fully Encapsulated for Moisture, Vibration and Corrosion Protection, Polycarbonate Impact-Resistant Lens, Sturdy Black Aluminum, Corrosion-Resistant Housing
Includes
5/16 in-18 x 1 in Mounting Bolt, Bracket
Series
893 Series
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300831
- Zoro #
- G625073936
- UPC #
- 0799513946201
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 11/16 in
- Overall Height
- 3 9/16 in
- Overall Depth
- 1 3/4 in
Details
- Maximum Brightness
- 3,365 lm
- Features
- Internal Components are Fully Encapsulated for Moisture, Vibration and Corrosion Protection, Polycarbonate Impact-Resistant Lens, Sturdy Black Aluminum, Corrosion-Resistant Housing
- Includes
- 5/16 in-18 x 1 in Mounting Bolt, Bracket
- Item
- Work Light
- Series
- 893 Series
- Housing Color
- Black
- Lens Material
- Polycarbonate
- Head Shape
- Rectangular
- Standards
- ECE
- Compatible Vehicle Type
- Off-Road Vehicles, Utility Vehicles
- Beam Type
- Flood
- Mount Type
- Pedestal
- Electrical Connection
- Deutsch DT06-2S Connector
- Installation Type
- Removable
- Housing Material
- Aluminum
- Includes Electrical Connection
- Electrical Connection Included
- Current
- 0.8 A @ 24V DC, 1.7 A @ 12V DC
- Compatible Electrical Connection Manufacturer Model Number
- DT06-3S-P012
- IP Rating
- IP67, IP69K
Description
Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 3/4 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 9/16 in, Head Shape Rectangular, Overall Width 7 11/16 in, Electrical Connection Deutsch DT06-2S Connector, Standards ECE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Utility Vehicles, Series 893 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.