Work Light, Black, Removable, LED
- Mfr # 1000461
- Zoro # G525073982
product price:Â
$
55.49
/ea
Key Features
Head Shape
Rectangular
Compatible Electrical Connection Manufacturer Model Number
MX19004S51
Standards
ECE
Current
0.64 A @ 24V DC, 1.32 A @ 12V DC
Series
905 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000461
- Zoro #
- G525073982
- UPC #
- 0799513946065
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 1 1/8 in
- Overall Height
- 2 1/16 in
Details
- Head Shape
- Rectangular
- Compatible Electrical Connection Manufacturer Model Number
- MX19004S51
- Standards
- ECE
- Current
- 0.64 A @ 24V DC, 1.32 A @ 12V DC
- Series
- 905 Series
- Lens Material
- PMMA
- Electrical Connection
- JAE MX19004S51 Connector
- Housing Material
- PC/ABS
- IP Rating
- IP67
- Features
- Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
- Item
- Work Light
- Maximum Brightness
- 2,800 lm
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
- Includes Electrical Connection
- Electrical Connection Included
- Installation Type
- Removable
- Mount Type
- Flange
- Housing Color
- Black
- Beam Type
- Flood
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/8 in, Installation Type Removable, Mount Type Flange, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/16 in, Head Shape Rectangular, Overall Width 12 in, Electrical Connection JAE MX19004S51 Connector, Standards ECE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Buses, Utility Vehicles, Trucks, Series 905 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.