Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1604221
- Zoro # G225073831
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Removable
Features
Aluminum Black Housing is Durable and Corrosion-Resistant, Durable Polycarbonate Lens is Impact Resistant
Overall Height
3 11/16 in
Electrical Connection
Deutsch DT06-2S Connector
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1604221
- Zoro #
- G225073831
- UPC #
- 0799513944689
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 11/16 in
- Overall Width
- 3 15/16 in
- Overall Depth
- 1 3/4 in
Details
- Installation Type
- Removable
- Features
- Aluminum Black Housing is Durable and Corrosion-Resistant, Durable Polycarbonate Lens is Impact Resistant
- Electrical Connection
- Deutsch DT06-2S Connector
- Housing Color
- Black
- Lens Material
- Polycarbonate
- Compatible Vehicle Type
- Off-Road Vehicles, Utility Vehicles
- Head Shape
- Rectangular
- Standards
- CE, ECE No 10, ECE No 148-1
- Mount Type
- Pedestal
- Includes
- 8 mm-20 x 25 mm Mounting Bolt, Bracket
- Compatible Electrical Connection Manufacturer Model Number
- DT06-3S
- Maximum Operating Temperature
- 149 Degrees F
- Beam Type
- Flood
- Housing Material
- Aluminum
- Item
- Work Light
- Includes Electrical Connection
- Electrical Connection Included
- Current
- 0.19 A @ 12V DC (DI), 0.2 A @ 24V DC (DI), 1.1 A @ 24V DC, 2.3 A @ 12V DC
- IP Rating
- IP67, IP69K
- Series
- 795 Series
- Maximum Brightness
- 3,540 lm
- Minimum Operating Temperature
- -40 Degrees F
Description
Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 3/4 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 11/16 in, Head Shape Rectangular, Overall Width 3 15/16 in, Electrical Connection Deutsch DT06-2S Connector, Standards CE, ECE No 10, ECE No 148-1, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Utility Vehicles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.