Work Light, Round, Trapezoid Beam Pattern

  • Mfr # 670
  • Zoro # G2424558
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Length
4-57/64"
Depth
2-5/64"
Lamp Type
LED
Includes
Hardware, Mounting Bracket, Pigtail
Features
UV Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
670
Zoro #
G2424558
UPC #
-
Country of Origin
United States

Dimensions

Length
4-57/64"
Depth
2-5/64"
Height
6-25/64"
Width - Vehicle Lighting
2 in
Diameter
4-1/2"
Diameter - Vehicle Lighting
4 7/8 in
Overall Depth
2 1/16 in
Overall Diameter
4 7/8 in
Fits Chest Size
UV Resistant

Details

Item
Vehicle Work Light
Lamp Type
LED
Includes
Hardware, Mounting Bracket, Pigtail
Features
UV Resistant
Lens Color
Clear
Light Output
1,080 lm
Mounting - Vehicle Lighting
Bracket
Sub-Category
Work Lights
Mounting
Bracket
Lens Design
Round
Current Drawn
1.3 A
Lumens - Vehicle Lighting
1,080 lm
Voltage
12 to 24V DC
Standards
SAE
Base Material
Polycarbonate
Lens Material
Polycarbonate
Application
Exterior
Housing Color
Black
Housing Material
Polycarbonate
Lens Shape - Vehicle Lighting
Round
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Lighting Technology
LED
IP Rating
IP67, IP69K
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bolt
Electrical Connection
DT04-2P Connector
Head Shape
Round
Beam Type
Trapezoid
Current
0.6 A @ 24V DC, 1.3 A @ 12V DC
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Includes Electrical Connection
Electrical Connection Included
Installation Type
Removable
Compatible Vehicle Type
ATVs, Forklifts, Off-Road Vehicles, Trucks
Mount Style
Surface
Series
XD Series
Wattage
15.6 W
Maximum Operating Temperature
149 Degrees F
Use Location
Exterior
Maximum Brightness
1,080 lm
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Trapezoid, Overall Depth 2 1/16 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 4 7/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included

Ratings & reviews