Vehicle Work Lights, Removable

  • Mfr # Model 892
  • Zoro # G714738876
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Features
ECE Reg. 10 Compliant
Overall Height
4 3/4 in
Housing Material
Aluminum
Mount Type
Pedestal
Beam Type
Flood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Model 892
Zoro #
G714738876
UPC #
0750958182524
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Overall Width
3 3/8 in
Overall Depth
1 3/4 in

Details

Item
Vehicle Work Light
Features
ECE Reg. 10 Compliant
Housing Material
Aluminum
Mount Type
Pedestal
Beam Type
Flood
Voltage
12/24V DC
Maximum Brightness
3,300 lm
Lens Material
Polycarbonate
Maximum Operating Temperature
140 Degrees F
Standards
ECE Reg 10
IP Rating
IP67, IP69K
Minimum Operating Temperature
40 Degrees F
Lighting Technology
LED
Series
892
Housing Color
Black
Head Shape
Square
Compatible Electrical Connection Manufacturer Model Number
DT06-2S-E003
Electrical Connection
Blunt Cut Wires
Installation Type
Removable
Wattage
53 W
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Construction Vehicles
Operating Voltage
12/24V DC
Mount Style
Surface

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 3/4 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Head Shape Square, Overall Width 3 3/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class Not Applicable, Standards ECE Reg 10, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Construction Vehicles, Series 892

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews