Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316, M12 Sealing Hex Head Cap Screw, Plain Stainless Steel, 30 mm L

  • Mfr # 1581-M12-30-MT-E

  • Zoro # G009886121


product price: $44.69
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
30 mm
Head Width
18 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581-M12-30-MT-E
Zoro #
G009886121
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
30 mm
Head Width
18 mm
Head Height
11 mm
Drive Size
18 mm
Flange Diameter
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sealing Hex Head Cap Screw
Includes
Washer
Tensile Strength
500 N/sq mm
Seal Material
Blue EPDM
Features
The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Resistance Properties
Corrosion-Resistant
Average Surface Roughness (Ra)
Less Than 0.8 micron
Washer Type
FDA-Approved Pre-Mounted Sealing
O-Ring Maximum Temperature
120 Degrees C
For Use in Systems
Hygienic Areas
RoHS Compliant
Yes
O-Ring Material
EPDM
O-Ring Minimum Temperature
-40 Degrees C

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 18 mm, Fastener Length 30 mm, Finish Matte, Flange Diameter 22 mm, Head Height 11 mm, Head Width 18 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M12, Thread Style Fully Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.