Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 1T32A01K
- Zoro # G4674847
product price:Â
$
5.45
/ea
Key Features
Handle Height - Minimum
1.34 in
Overall Height
2.74 in
Thread Size
#10-32
Overall Length
2.025 in
Fits Chest Size
Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1T32A01K
- Zoro #
- G4674847
- UPC #
- 664423005679
- Country of Origin
- Germany
- Item
- Adjustable Handles; Adjustable Levers
- Handle Material
- Zinc
- Handle Type
- Lever
- Handle Angle
- 20 Degrees
- Thread Type
- External
- Components Material
- Steel
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Standards
- RoHS
- Thread Material
- Steel
- Color
- Black
- Measurement System
- Inch
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Handle Height - Minimum
- 1.34 in
- Overall Height
- 2.74 in
- Thread Size
- #10-32
- Overall Length
- 2.025 in
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Hub Height
- 0.96 in
- Handle Length
- 1.77 in
- Thread Length
- 1.26 in
- Handle Height - Maximum
- 1.48 in
- Length
- 2.025 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.