Adjustable Handles
- Mfr # 3T25F34K
- Zoro # G4713374
product price:Â
$
5.15
/ea
Key Features
Length
2.86 in
Material
Steel, Black Oxide
Color
Black
Finish
Black Oxide (Parts)
Thread Type
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3T25F34K
- Zoro #
- G4713374
- UPC #
- 664423000810
- Country of Origin
- United States
- Material
- Steel, Black Oxide
- Color
- Black
- Finish
- Black Oxide (Parts)
- Thread Type
- External
- Handle
- Nylon Plastic
- Handle Material
- Fiberglass-Reinforced Plastic
- Handle Angle
- 20 Degrees
- Handle Type
- Lever
- Item
- Adjustable Handles; Adjustable Levers
- Components Material
- Steel
- Thread Material
- Steel
- Measurement System
- Inch
- Standards
- RoHS
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Length
- 2.86 in
- Thread Size
- 1/4"-20
- Thread Length
- 0.98 in
- Handle Length
- 2.48 in
- Handle Height - Minimum
- 1.77 in
- Overall Height
- 2.91 in
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Height - Maximum
- 1.93 in
- Overall Length
- 2.86 in
- Hub Height
- 1.22 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.