Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint Linkages

  • Mfr # 10NXG4/A

  • Zoro # G515193331


product price: $49.29
/ea

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Lubrication Openings
Lubrication Fitting
Ball Stud Thread Length
20 mm
Shank Thread Direction
Right Hand
Rod End Type
Ball Joint Linkage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10NXG4/A
Zoro #
G515193331
UPC #
664423303966
Country of Origin
Italy

Dimensions

Ball Stud Thread Length
20 mm
Head Outside Diameter
24 mm
Shank Thread Length
15.5 mm
Ball Stud Center Length
35 mm
Inner Ring Width
16 mm
Ball Diameter
24 mm
Shank Thread Size
M10
Ball Stud Thread Size
M10x1.5

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Lubrication Openings
Lubrication Fitting
Shank Thread Direction
Right Hand
Rod End Type
Ball Joint Linkage
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Ball Stud Material
Stainless Steel
Ball Material
Stainless Steel
Ball Stud Thread Direction
Right Hand
Maximum Ball Swivel
18 Degrees
Housing Material Grade
303
System of Measurement
Metric
Shank Thread Gender
Male

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 35 mm, Ball Stud Thread Length 20 mm, Ball Stud Thread Size M10x1.5, Head Outside Diameter 24 mm, Shank Thread Length 15.5 mm, Shank Thread Size M10, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 24 mm, Ball Material Stainless Steel, Ball Stud Material Stainless Steel, Ball Stud Thread Direction Right Hand, Inner Ring Width 16 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.