Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 16 mm, Steel, 9
- Mfr # 70952-10-A-ST
- Zoro # G822730786
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Key Features
Number of Tabs
9
Face Diameter
16 mm
Standards
DIN 70952, RoHS Compliant
System of Measurement
Metric
For Nominal Shaft Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-10-A-ST
- Zoro #
- G822730786
- UPC #
- 664424000000
- Country of Origin
- China
- Number of Tabs
- 9
- Standards
- DIN 70952, RoHS Compliant
- System of Measurement
- Metric
- Material
- Steel
- Item
- Bearing Lock Washer
- Shell Material
- Steel
Dimensions
- Face Diameter
- 16 mm
- For Nominal Shaft Diameter
- 10 mm
- Inner Tab Width
- 4 mm
- Outside Diameter
- 16 mm
- Washer Thickness
- 3.8 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 16 mm, For Nominal Shaft Diameter 10 mm, Inner Tab Width 4 mm, Material Steel, Number of Tabs 9, Outside Diameter 16 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 3.8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.