Bearing Lock Washer, 23 mm, Steel, 11
- Mfr # 70952-16-A-ST
- Zoro # G922731409
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Standards
DIN 70952, RoHS Compliant
Outside Diameter
23 mm
Number of Tabs
11
Face Diameter
23 mm
For Nominal Shaft Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-16-A-ST
- Zoro #
- G922731409
- UPC #
- 664423635302
- Country of Origin
- China
- Standards
- DIN 70952, RoHS Compliant
- Number of Tabs
- 11
- Item
- Bearing Lock Washer
- Material
- Steel
- System of Measurement
- Metric
- Shell Material
- Steel
Dimensions
- Outside Diameter
- 23 mm
- Face Diameter
- 23 mm
- For Nominal Shaft Diameter
- 16 mm
- Inner Tab Width
- 5 mm
- Washer Thickness
- 4 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 23 mm, For Nominal Shaft Diameter 16 mm, Inner Tab Width 5 mm, Material Steel, Number of Tabs 11, Outside Diameter 23 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 4 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.