Bearing Lock Washer, 60 mm, Steel, 17
- Mfr # 70952-50-A-ST
- Zoro # G122731704
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Inner Tab Width
8 mm
System of Measurement
Metric
Outside Diameter
60 mm
Material
Steel
For Nominal Shaft Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-50-A-ST
- Zoro #
- G122731704
- UPC #
- 664423635456
- Country of Origin
- China
- System of Measurement
- Metric
- Item
- Bearing Lock Washer
- Material
- Steel
- Standards
- DIN 70952, RoHS Compliant
- Number of Tabs
- 17
- Shell Material
- Steel
Dimensions
- Inner Tab Width
- 8 mm
- Outside Diameter
- 60 mm
- For Nominal Shaft Diameter
- 50 mm
- Washer Thickness
- 6.2 mm
- Face Diameter
- 60 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 60 mm, For Nominal Shaft Diameter 50 mm, Inner Tab Width 8 mm, Material Steel, Number of Tabs 17, Outside Diameter 60 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 6.2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.