Bearing Lock Washer, 27 mm, Steel, 11
- Mfr # 70952-20-A-ST
- Zoro # G222731529
product price:Â
$
4.35
/ea
Sold in multiples of 2 for
$8.70
Key Features
Standards
DIN 70952, RoHS Compliant
System of Measurement
Metric
For Nominal Shaft Diameter
20 mm
Washer Thickness
5 mm
Outside Diameter
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-20-A-ST
- Zoro #
- G222731529
- UPC #
- 664423635326
- Country of Origin
- China
- Standards
- DIN 70952, RoHS Compliant
- System of Measurement
- Metric
- Item
- Bearing Lock Washer
- Material
- Steel
- Number of Tabs
- 11
- Shell Material
- Steel
Dimensions
- For Nominal Shaft Diameter
- 20 mm
- Washer Thickness
- 5 mm
- Outside Diameter
- 27 mm
- Inner Tab Width
- 5 mm
- Face Diameter
- 27 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 27 mm, For Nominal Shaft Diameter 20 mm, Inner Tab Width 5 mm, Material Steel, Number of Tabs 11, Outside Diameter 27 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.