Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 71 mm, Steel, 19
- Mfr # 70952-60-A-ST
- Zoro # G822732292
product price:Â
$
7.89
/ea
Key Features
Washer Thickness
7.5 mm
Outside Diameter
71 mm
For Nominal Shaft Diameter
60 mm
Inner Tab Width
10 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-60-A-ST
- Zoro #
- G822732292
- UPC #
- 664423635487
- Country of Origin
- China
- Item
- Bearing Lock Washer
- Material
- Steel
- Number of Tabs
- 19
- System of Measurement
- Metric
- Standards
- DIN 70952, RoHS Compliant
- Shell Material
- Steel
Dimensions
- Washer Thickness
- 7.5 mm
- Outside Diameter
- 71 mm
- For Nominal Shaft Diameter
- 60 mm
- Inner Tab Width
- 10 mm
- Face Diameter
- 71 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 71 mm, For Nominal Shaft Diameter 60 mm, Inner Tab Width 10 mm, Material Steel, Number of Tabs 19, Outside Diameter 71 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 7.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.