Bearing Lock Washer, 81 mm, Steel, 19
- Mfr # 70952-70-A-ST
- Zoro # G722731340
product price:Â
$
12.79
/ea
Key Features
Washer Thickness
7.5 mm
Face Diameter
81 mm
For Nominal Shaft Diameter
70 mm
Number of Tabs
19
Outside Diameter
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-70-A-ST
- Zoro #
- G722731340
- UPC #
- 664423635500
- Country of Origin
- China
- Item
- Bearing Lock Washer
- Number of Tabs
- 19
- System of Measurement
- Metric
- Standards
- DIN 70952, RoHS Compliant
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Washer Thickness
- 7.5 mm
- Face Diameter
- 81 mm
- For Nominal Shaft Diameter
- 70 mm
- Outside Diameter
- 81 mm
- Inner Tab Width
- 10 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 81 mm, For Nominal Shaft Diameter 70 mm, Inner Tab Width 10 mm, Material Steel, Number of Tabs 19, Outside Diameter 81 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 7.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.