Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 20 mm, Steel, 11
- Mfr # 70952-14-A-ST
- Zoro # G222730720
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Inner Tab Width
5 mm
Number of Tabs
11
Material
Steel
Washer Thickness
3.8 mm
Outside Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-14-A-ST
- Zoro #
- G222730720
- UPC #
- 664423635296
- Country of Origin
- China
- Number of Tabs
- 11
- Material
- Steel
- Item
- Bearing Lock Washer
- Standards
- DIN 70952, RoHS Compliant
- System of Measurement
- Metric
- Shell Material
- Steel
Dimensions
- Inner Tab Width
- 5 mm
- Washer Thickness
- 3.8 mm
- Outside Diameter
- 20 mm
- Face Diameter
- 20 mm
- For Nominal Shaft Diameter
- 14 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 20 mm, For Nominal Shaft Diameter 14 mm, Inner Tab Width 5 mm, Material Steel, Number of Tabs 11, Outside Diameter 20 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 3.8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.