Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Rod Ends, Stainless Steel, Plain

  • Mfr # 751-B5/16-16-5/16X24L-A-NI

  • Zoro # G915193825


product price: $13.69
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Dimension A
1 1/4 in
Dimension E
5/16 in
Dimension F
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-B5/16-16-5/16X24L-A-NI
Zoro #
G915193825
UPC #
664423617063
Country of Origin
China

Dimensions

Dimension A
1 1/4 in
Dimension E
5/16 in
Dimension F
5/8 in
Dimension C
1 3/16 in
Dimension H
15/32 in
Dimension G
5/16 in
Tap Size
5/16"-24
Dimension D
5/8 in
Dimension B
5/8 in
Dimension K
5/16 in

Details

Item
Clevis Rod Ends
Material
Stainless Steel
Finish
Plain
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Left Hand
Pin Fastener Material
Stainless Steel
Pin Fastener Type
Fixed Circlip
Pin Bore Tolerance
+0.024 in/-0.000 in
Product Type
Clevis Joint

Description

Clevis Rod Ends, Stainless Steel, Finish Plain, Tap Size 5/16 In.-24, Dimension A 1 1/4 in, Dimension B 5/8 in, Dimension C 1 3/16 in, Dimension D 5/8 in, Dimension E 5/16 in, Dimension F 5/8 in, Dimension G 5/16 in, Dimension H 15/32 in, Dimension K 5/16 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.