Reinforced Through-Hole Rubber Bumper
- Mfr # 351-100-60-21-DD-55
- Zoro # G423361754
product price:Â
$
62.15
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Series
GN 351
Thread Size
No Thread
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-60-21-DD-55
- Zoro #
- G423361754
- UPC #
- 664423642812
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- System of Measurement
- Metric
- Mounting Style
- Compression
- Durometer
- 55A
- Item
- Reinforced Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 2,631 lbf
- FDA Approved
- Not FDA Approved
- Spring Rate
- 4,453 lb/in
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 100 mm
- Bore Diameter
- 21 mm
- Overall Height
- 60 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.