Concave Bumper
- Mfr # 357-15-14-M4-S-55
- Zoro # G122920047
product price:Â
$
2.35
/ea
Sold in multiples of 6 for
$14.10
Key Features
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Vibration Isolator Style
One Threaded Stud
Operating Temperature - Maximum
80 Degrees C
Stud Length
10 mm
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-15-14-M4-S-55
- Zoro #
- G122920047
- UPC #
- 664423639188
- Country of Origin
- Hungary
Dimensions
- Stud Length
- 10 mm
- Thread Size
- M4
- Overall Diameter
- 15 mm
- Overall Height
- 24 mm
Details
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Vibration Isolator Style
- One Threaded Stud
- Operating Temperature - Maximum
- 80 Degrees C
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees C
- Series
- GN 357
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 51 lbf
- Durometer
- 55A
- Mounting Style
- Compression
- System of Measurement
- Metric
- Stud or Tap Material
- Steel
- Shape
- Cylindrical
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 15 mm, Stud Length 10 mm, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.