Reinforced Through-Hole Rubber Bumper
- Mfr # 351-35-15-19-DD-70
- Zoro # G223360032
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Series
GN 351
FDA Approved
Not FDA Approved
Thread Size
No Thread
Overall Diameter
35 mm
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-35-15-19-DD-70
- Zoro #
- G223360032
- UPC #
- 664423642867
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 35 mm
- Overall Height
- 15 mm
- Bore Diameter
- 19 mm
Details
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 638 lbf
- Durometer
- 70A
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 3,997 lb/in
- Shape
- Cylindrical
- Mounting Style
- Compression
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 35 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.