Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-20-23.5-M6-E-40
- Zoro # G022919936
product price:Â
$
2.89
/ea
Sold in multiples of 5 for
$14.45
Key Features
System of Measurement
Metric
Stud or Tap Material
Zinc-Plated Steel
Tap Depth
6 mm
Mounting Style
Compression
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-20-23.5-M6-E-40
- Zoro #
- G022919936
- UPC #
- 664423638839
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Stud or Tap Material
- Zinc-Plated Steel
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 357
- Isolator Material
- Natural Rubber
- Item
- Concave Bumper
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 40A
- Load Downward Compression - Maximum
- 49 lbf
- Vibration Isolator Style
- One Tapped Hole
Dimensions
- Tap Depth
- 6 mm
- Overall Diameter
- 20 mm
- Overall Height
- 23.5 mm
- Thread Size
- M6
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 20 mm, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.