Concave Bumper
- Mfr # 357-20-23.5-M6-E-55
- Zoro # G622920141
product price:Â
$
2.89
/ea
Sold in multiples of 5 for
$14.45
Key Features
Series
GN 357
System of Measurement
Metric
Durometer
55A
Operating Temperature - Maximum
80 Degrees C
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-20-23.5-M6-E-55
- Zoro #
- G622920141
- UPC #
- 664423638921
- Country of Origin
- Hungary
- Series
- GN 357
- System of Measurement
- Metric
- Durometer
- 55A
- Operating Temperature - Maximum
- 80 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 108 lbf
- Stud or Tap Material
- Zinc-Plated Steel
- Mounting Style
- Compression
- Vibration Isolator Style
- One Tapped Hole
- Operating Temperature - Minimum
- -40 Degrees C
- Item
- Concave Bumper
Dimensions
- Thread Size
- M6
- Overall Diameter
- 20 mm
- Overall Height
- 23.5 mm
- Tap Depth
- 6 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 20 mm, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.