Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-10-DD-40
- Zoro # G223356516
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
FDA Approved
Not FDA Approved
Bore Diameter
10 mm
Stud or Tap Material
Steel - Zinc Plated
Overall Diameter
50 mm
Overall Height
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-10-DD-40
- Zoro #
- G223356516
- UPC #
- 664423642423
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 313 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- System of Measurement
- Metric
- Spring Rate
- 1,090 lb/in
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
Dimensions
- Bore Diameter
- 10 mm
- Overall Diameter
- 50 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.