Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-40-28-M8-S-70
- Zoro # G922919920
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Operating Temperature - Minimum
-40 Degrees C
Vibration Isolator Style
One Threaded Stud
Shape
Cylindrical
Overall Diameter
40 mm
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-40-28-M8-S-70
- Zoro #
- G922919920
- UPC #
- 664423639317
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 40 mm
- Overall Height
- 51 mm
- Thread Size
- M8
- Stud Length
- 23 mm
Details
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 80 Degrees C
- Durometer
- 70A
- Item
- Concave Bumper
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Stud or Tap Material
- Steel
- Series
- GN 357
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 40 mm, Stud Length 23 mm, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.