Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-13-20.5-DD-55
- Zoro # G323356966
product price:Â
$
22.85
/ea
Key Features
Stud or Tap Material
Steel - Zinc Plated
Spring Rate
3,094 lb/in
Thread Size
No Thread
Bore Diameter
20.5 mm
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-13-20.5-DD-55
- Zoro #
- G323356966
- UPC #
- 664423642737
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 20.5 mm
- Overall Height
- 13 mm
- Overall Diameter
- 60 mm
Details
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 3,094 lb/in
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 1,943 lbf
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Series
- GN 351
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.