Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-30-28.5-M8-E-55
- Zoro # G322919940
product price:Â
$
5.29
/ea
Sold in multiples of 3 for
$15.87
Key Features
Thread Size
M8
Series
GN 357
System of Measurement
Metric
Vibration Isolator Style
One Tapped Hole
Stud or Tap Material
Zinc-Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-30-28.5-M8-E-55
- Zoro #
- G322919940
- UPC #
- 664423638945
- Country of Origin
- Hungary
- Series
- GN 357
- System of Measurement
- Metric
- Vibration Isolator Style
- One Tapped Hole
- Stud or Tap Material
- Zinc-Plated Steel
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Item
- Concave Bumper
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Maximum
- 80 Degrees C
- Load Downward Compression - Maximum
- 211 lbf
- Operating Temperature - Minimum
- -40 Degrees C
Dimensions
- Thread Size
- M8
- Overall Height
- 28.5 mm
- Overall Diameter
- 30 mm
- Tap Depth
- 8 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 30 mm, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.