Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-40-50-13.5-B-70
- Zoro # G123355312
product price:Â
$
10.89
/ea
Sold in multiples of 2 for
$21.78
Key Features
Shape
Cylindrical
Vibration Isolator Style
Through-Hole
Thread Size
No Thread
Bore Diameter
13.5 mm
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-50-13.5-B-70
- Zoro #
- G123355312
- UPC #
- 664423642096
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 70A
- Spring Rate
- 14,115 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Load Downward Compression - Maximum
- 468 lbf
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 40 mm
- Overall Height
- 50 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.