Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-50-28-M10-E-55
- Zoro # G222919927
product price:Â
$
10.25
/ea
Sold in multiples of 2 for
$20.50
Key Features
Vibration Isolator Style
One Tapped Hole
Tap Depth
10 mm
Operating Temperature - Maximum
80 Degrees C
Stud or Tap Material
Zinc-Plated Steel
Overall Height
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-50-28-M10-E-55
- Zoro #
- G222919927
- UPC #
- 664423638969
- Country of Origin
- Hungary
- Vibration Isolator Style
- One Tapped Hole
- Operating Temperature - Maximum
- 80 Degrees C
- Stud or Tap Material
- Zinc-Plated Steel
- Item
- Concave Bumper
- Mounting Style
- Compression
- Shape
- Cylindrical
- Series
- GN 357
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Durometer
- 55A
- Load Downward Compression - Maximum
- 577 lbf
Dimensions
- Tap Depth
- 10 mm
- Overall Height
- 28 mm
- Thread Size
- M10
- Overall Diameter
- 50 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 50 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.