Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-21-DD-55
- Zoro # G723352957
product price:Â
$
11.79
/ea
Sold in multiples of 2 for
$23.58
Key Features
Overall Height
30 mm
Operating Temperature - Maximum
176 Degrees F
Series
GN 351
Overall Diameter
50 mm
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-21-DD-55
- Zoro #
- G723352957
- UPC #
- 664423642652
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- System of Measurement
- Metric
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Spring Rate
- 1,187 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 515 lbf
Dimensions
- Overall Height
- 30 mm
- Overall Diameter
- 50 mm
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.