Concave Bumper
- Mfr # 357-70-43-M10-E-40
- Zoro # G722919861
product price:Â
$
23.99
/ea
Key Features
Operating Temperature - Maximum
80 Degrees C
Tap Depth
10 mm
Shape
Cylindrical
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-70-43-M10-E-40
- Zoro #
- G722919861
- UPC #
- 664423638884
- Country of Origin
- Hungary
Dimensions
- Tap Depth
- 10 mm
- Overall Height
- 43 mm
- Overall Diameter
- 70 mm
- Thread Size
- M10
Details
- Operating Temperature - Maximum
- 80 Degrees C
- Item
- Concave Bumper
- Shape
- Cylindrical
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees C
- Series
- GN 357
- Mounting Style
- Compression
- Durometer
- 40A
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
- Vibration Isolator Style
- One Tapped Hole
- Load Downward Compression - Maximum
- 550 lbf
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 70 mm, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.