Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-70-43-M10-E-55
- Zoro # G822919730
product price:Â
$
23.99
/ea
Key Features
System of Measurement
Metric
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Shape
Cylindrical
Series
GN 357
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-70-43-M10-E-55
- Zoro #
- G822919730
- UPC #
- 664423638976
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Series
- GN 357
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 1,063 lbf
- Stud or Tap Material
- Zinc-Plated Steel
- Durometer
- 55A
- Item
- Concave Bumper
- Operating Temperature - Maximum
- 80 Degrees C
- Vibration Isolator Style
- One Tapped Hole
- Operating Temperature - Minimum
- -40 Degrees C
Dimensions
- Tap Depth
- 10 mm
- Thread Size
- M10
- Overall Diameter
- 70 mm
- Overall Height
- 43 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 70 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.