Concave Bumper
- Mfr # 357-70-43-M10-S-55
- Zoro # G022919998
product price:Â
$
24.15
/ea
Key Features
Vibration Isolator Style
One Threaded Stud
System of Measurement
Metric
Series
GN 357
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
1,148 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-70-43-M10-S-55
- Zoro #
- G022919998
- UPC #
- 664423639249
- Country of Origin
- Hungary
- Vibration Isolator Style
- One Threaded Stud
- System of Measurement
- Metric
- Series
- GN 357
- Item
- Concave Bumper
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 1,148 lbf
- Stud or Tap Material
- Steel
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees C
- Shape
- Cylindrical
- Durometer
- 55A
- Operating Temperature - Maximum
- 80 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
Dimensions
- Stud Length
- 28 mm
- Overall Height
- 71 mm
- Overall Diameter
- 70 mm
- Thread Size
- M10
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 70 mm, Stud Length 28 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.