Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-70-43-M10-S-70
- Zoro # G922919951
product price:Â
$
24.15
/ea
Key Features
Thread Size
M10
Vibration Isolator Style
One Threaded Stud
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Stud Length
28 mm
Overall Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-70-43-M10-S-70
- Zoro #
- G922919951
- UPC #
- 664423639331
- Country of Origin
- Hungary
Dimensions
- Thread Size
- M10
- Stud Length
- 28 mm
- Overall Diameter
- 70 mm
- Overall Height
- 71 mm
Details
- Vibration Isolator Style
- One Threaded Stud
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Durometer
- 70A
- Operating Temperature - Minimum
- -40 Degrees C
- Mounting Style
- Compression
- Series
- GN 357
- Item
- Concave Bumper
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel
- Shape
- Cylindrical
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 80 Degrees C
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 70 mm, Stud Length 28 mm, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.