Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 457-100-50-M16-E-55
- Zoro # G722919748
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Compression
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-40 Degrees C
Vibration Isolator Style
One Tapped Hole
Overall Height
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 457-100-50-M16-E-55
- Zoro #
- G722919748
- UPC #
- 664423639447
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 50 mm
- Tap Depth
- 16 mm
- Thread Size
- M16
- Overall Diameter
- 100 mm
Details
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Tapped Hole
- Load Downward Compression - Maximum
- 2,454 lbf
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- System of Measurement
- Metric
- Item
- Concave Bumper
- Durometer
- 55A
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Series
- GN 457
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 100 mm, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.