Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-25-40-10.5-B-40
- Zoro # G623358172
product price:Â
$
4.15
/ea
Sold in multiples of 4 for
$16.60
Key Features
Shape
Cylindrical
Overall Height
40 mm
Series
GN 351
FDA Approved
Not FDA Approved
Spring Rate
805 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-40-10.5-B-40
- Zoro #
- G623358172
- UPC #
- 664423641402
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Spring Rate
- 805 lb/in
- Item
- Through-Hole Rubber Bumper
- Durometer
- 40A
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 61 lbf
Dimensions
- Overall Height
- 40 mm
- Bore Diameter
- 10.5 mm
- Thread Size
- No Thread
- Overall Diameter
- 25 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.