Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 457-15-14-M4-S-55
- Zoro # G222919910
product price:Â
$
6.15
/ea
Sold in multiples of 3 for
$18.45
Key Features
Operating Temperature - Maximum
80 Degrees C
Thread Size
M4
Stud Length
10 mm
Overall Height
24 mm
Vibration Isolator Style
One Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-15-14-M4-S-55
- Zoro #
- G222919910
- UPC #
- 664423639454
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 80 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Mounting Style
- Compression
- Stud or Tap Material
- 304 Stainless Steel
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees C
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 51 lbf
- Series
- GN 457
Dimensions
- Thread Size
- M4
- Stud Length
- 10 mm
- Overall Height
- 24 mm
- Overall Diameter
- 15 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 15 mm, Stud Length 10 mm, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.