Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-10.5-DD-55
- Zoro # G023356891
product price:Â
$
23.29
/ea
Key Features
Stud or Tap Material
Steel - Zinc Plated
Vibration Isolator Style
Through-Hole
Operating Temperature - Maximum
176 Degrees F
Isolator Material
Natural Rubber
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-30-10.5-DD-55
- Zoro #
- G023356891
- UPC #
- 664423642744
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 10.5 mm
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
- Overall Height
- 30 mm
Details
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 915 lbf
- Series
- GN 351
- Spring Rate
- 2,655 lb/in
- System of Measurement
- Metric
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.