Concave Bumper
- Mfr # 457-20-23.5-M6-S-55
- Zoro # G422920112
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Operating Temperature - Minimum
-40 Degrees C
Stud Length
18 mm
System of Measurement
Metric
Isolator Material
Natural Rubber
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 457-20-23.5-M6-S-55
- Zoro #
- G422920112
- UPC #
- 664423639461
- Country of Origin
- Hungary
Dimensions
- Stud Length
- 18 mm
- Overall Height
- 41.5 mm
- Thread Size
- M6
- Overall Diameter
- 20 mm
Details
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Maximum
- 80 Degrees C
- Durometer
- 55A
- Vibration Isolator Style
- One Threaded Stud
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 78 lbf
- Shape
- Cylindrical
- Series
- GN 457
- Item
- Concave Bumper
- Stud or Tap Material
- 304 Stainless Steel
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 20 mm, Stud Length 18 mm, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.