Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-30-30-13.5-D-55
- Zoro # G223354451
product price:Â
$
25.15
/ea
Key Features
Shape
Cylindrical
Load Downward Compression - Maximum
149 lbf
Thread Size
No Thread
Series
GN 451
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-30-30-13.5-D-55
- Zoro #
- G223354451
- UPC #
- 664423643147
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 149 lbf
- Series
- GN 451
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Resistance Properties
- Corrosion-Resistant
- Mounting Style
- Compression
- Durometer
- 55A
- Spring Rate
- 1,227 lb/in
- Vibration Isolator Style
- Through-Hole
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.