Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 457-30-28.5-M8-E-55
- Zoro # G722919960
product price:Â
$
13.65
/ea
Key Features
Overall Height
28.5 mm
Shape
Cylindrical
Thread Size
M8
Isolator Material
Natural Rubber
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-30-28.5-M8-E-55
- Zoro #
- G722919960
- UPC #
- 664423639393
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Mounting Style
- Compression
- Vibration Isolator Style
- One Tapped Hole
- Item
- Concave Bumper
- Operating Temperature - Minimum
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 457
- Load Downward Compression - Maximum
- 211 lbf
Dimensions
- Overall Height
- 28.5 mm
- Thread Size
- M8
- Overall Diameter
- 30 mm
- Tap Depth
- 8 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 30 mm, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.