Concave Bumper
- Mfr # 457-70-43-M10-S-55
- Zoro # G222919781
product price:Â
$
54.65
/ea
Key Features
Durometer
55A
Load Downward Compression - Maximum
1,148 lbf
Shape
Cylindrical
Operating Temperature - Minimum
-40 Degrees C
Vibration Isolator Style
One Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-70-43-M10-S-55
- Zoro #
- G222919781
- UPC #
- 664423639515
- Country of Origin
- Hungary
- Durometer
- 55A
- Load Downward Compression - Maximum
- 1,148 lbf
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Item
- Concave Bumper
- System of Measurement
- Metric
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 457
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 80 Degrees C
Dimensions
- Overall Height
- 71 mm
- Stud Length
- 28 mm
- Overall Diameter
- 70 mm
- Thread Size
- M10
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 70 mm, Stud Length 28 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.