Shop J.W. WINCO
See all product information
Create Account
Crank Handles
- Mfr # 14MC09/D
- Zoro # G4660530
product price:Â
$
69.75
/ea
Key Features
Color
Black
Material
Cast Iron (Body), Steel (Handle)
Overall Length
6.3 in
Style
Revolving Handle
Bore
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MC09/D
- Zoro #
- G4660530
- UPC #
- 664423054585
- Country of Origin
- Germany
- Item
- Crank Handle
- Color
- Black
- Material
- Cast Iron (Body), Steel (Handle)
- Style
- Revolving Handle
- Bore
- 14 mm
- Finish - Machining
- Powder Coated
- Bore Shape
- Round
- Standards
- RoHS
- Handle Type
- Revolving
- Finish
- Matte Powder Coated
- Shell Material
- Cast Iron (Body), Steel (Handle)
- Wire Color
- Black
Dimensions
- Overall Length
- 6.3 in
- Bore Depth
- 38 mm
- Handle Height
- 124 mm
- Base Diameter
- 38 mm
- Base Height
- 38 mm
- Overall Height
- 162 mm
- Bore Size
- 14 mm
- Bore to Handle Length
- 160 mm
Description
Crank Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.