Shop J.W. WINCO
See all product information
Create Account
DampWshr, 15 mm, GN 7072, PURElast
- Mfr # 7072.30-32-B14
- Zoro # G622731624
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Outside Diameter
30 mm
Opening Width
2.1 mm
Includes Adhesive
Adhesive Included
Adhesive Type
Acrylate Dispersion
Material
Polyurethane Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-32-B14
- Zoro #
- G622731624
- UPC #
- 664423634763
- Country of Origin
- Germany
- Includes Adhesive
- Adhesive Included
- Item
- Damping Washer
- Adhesive Type
- Acrylate Dispersion
- Material
- Polyurethane Elastomer
- Product Type
- Damping Washer
- System of Measurement
- Metric
- Color
- Transparent
- Maximum Operating Temperature
- 176 Degrees F
- Standards
- RoHS Compliant
- Hardness
- 70 Shore A
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Outside Diameter
- 30 mm
- Opening Width
- 2.1 mm
- Bore Diameter
- 15 mm
- Washer Thickness
- 2 mm
Description
Damping Washer, Bore Diameter 15 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.