Shop J.W. WINCO
See all product information
Create Account
DampWshr, 31.5 mm, GN 7062, PURElast
- Mfr # 7062.30-55-B30
- Zoro # G622731532
product price:Â
$
1.95
/ea
Sold in multiples of 4 for
$7.80
Key Features
Material
Polyurethane Elastomer
Opening Width
3 mm
Color
Transparent
Adhesive Type
Acrylate Dispersion
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-55-B30
- Zoro #
- G622731532
- UPC #
- 664423634329
- Country of Origin
- Germany
- Material
- Polyurethane Elastomer
- Item
- Damping Washer
- Color
- Transparent
- Adhesive Type
- Acrylate Dispersion
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- Hardness
- 70 Shore A
- Includes Adhesive
- Adhesive Included
- Maximum Operating Temperature
- 176 Degrees F
- Product Type
- Damping Washer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
- Traction Material
- Polyurethane Elastomer
Dimensions
- Opening Width
- 3 mm
- Bore Diameter
- 31.5 mm
- Washer Thickness
- 3 mm
- Outside Diameter
- 52 mm
Description
Damping Washer, Bore Diameter 31.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.