Zoro Homepage

Edge Trim Seal, 20 m. L, Side, Black

  • Mfr # 2180-EPDM-11.5-D-20

  • Zoro # G315946915


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 m
Leg Length
11.5 mm
Standards
RoHS, UL 50
Application
Storage Containers, Electrical, Doors
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-11.5-D-20
Zoro #
G315946915
UPC #
664423617483
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
11.5 mm
Inside Length
9 mm
Compressed Profile Height
6 3/4 mm
For Material Thickness - Maximum
2.5 mm
Trim Width
8 mm
Bulb Diameter
8.75 mm
For Material Thickness - Minimum
0.8 mm

Details

Standards
RoHS, UL 50
Application
Storage Containers, Electrical, Doors
Item
Edge Trim Seal
Color
Black
Texture
Smooth
Includes Core
Core Included
For Materials
Metal, Plastic, Sheet Metal
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Bulb Location
Side
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Product Type
Edge Protection Seal
Bulb Material
EPDM
Fire Classification
UL94-HB
Operating Temperature - Minimum
-40 Degrees F
Series
GN 2180
Number of Bulbs
1
For Location
Internal Installation
Core Material
Steel
Outer Material
EPDM
Includes Bulb
Bulb Included
Profile Shape
D
Operating Temperature - Maximum
212 Degrees F

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 20 m, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.