Zoro Homepage

GN227.6-ST-130-V12-RT SQUARE VALVE

  • Mfr # 227.6-ST-130-V12-RT

  • Zoro # G914886858


product price: $11.79
/ea

Key Features

Standards
RoHS
Color
Red
Overall Height
23 mm
Measurement System
Metric
Handle Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227.6-ST-130-V12-RT
Zoro #
G914886858
UPC #
664423616660
Country of Origin
China

Dimensions

Overall Height
23 mm
Spindle Square Size
12 mm
Unthreaded Hole Depth
15 mm
Square Hole Length at Base
12.15 mm
Square Hole Length at Head
11.9 mm
Handle Diameter
130 mm

Details

Standards
RoHS
Item
Valve Handwheel
Color
Red
Measurement System
Metric
Handle Type
6 Point
Tap Type
Through Hole
Handle Material
Steel
Features
Matte Finish, Single-Piece Construction, Square Hole

Description

Valve Handwheel, Handle Type 6 Point, Handle Material Steel, Mounting Type Unthreaded Hole, Thread Size Not Applicable, Thread Standard Not Applicable, Overall Height 23 mm, Thread Pitch Not Applicable, Tap Type Through Hole, Standards RoHS, Color Red, Features Matte Finish, Single-Piece Construction, Square Hole, Seal Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.