Zoro Homepage

GN564-25-128 Cabinet U-Handle Foam, Steel Core

  • Mfr # 564-25-128

  • Zoro # G4630765


product price: $30.95
/ea

Key Features

Length
5.04 in
Width
0.98 in
Handle
Stainless Steel
Sheathing Material
Thermoplastic Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-25-128
Zoro #
G4630765
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.04 in
Width
0.98 in

Details

Handle
Stainless Steel
Sheathing Material
Thermoplastic Polyurethane
Item
U-Handle

Description

The shock absorbing Thermoplastic Polyurethane foam rubber coating of GN 564 cabinet "U" handles prevents injuries to the operator, while its elliptical shape give it a nice hold. The steel core guarantees high resistance to damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.