Shop J.W. WINCO

GN6336.5-ST-40-M8-40 Star Knob

  • Mfr # 6336.5-ST-40-M8-40

  • Zoro # G4666639


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Length
1.57 in
Material
ST - Polyamide
Thread Size
M 8
Threaded Stud
Stainless steel
Handle Diameter
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6336.5-ST-40-M8-40
Zoro #
G4666639
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.57 in
Thread Size
M 8
Handle Diameter
1.57 in

Details

Material
ST - Polyamide
Threaded Stud
Stainless steel

Description

GN 6336.5 technopolymer knobs with stainless steel threaded stud extend the range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.