GN666-1.18-5/16X18-16-SW Tubular Handle

  • Mfr # 666-1.18-5/16X18-16.00-SW

  • Zoro # G4708998


product price:  $44.79
/ea

Key Features

Length
16 in
Powder coated
White, RAL 9002, matte finishWS
Finish
SW - Black, RAL 9005, textured finish
Thread Depth
5/16"-18
Handle Diameter
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666-1.18-5/16X18-16.00-SW
Zoro #
G4708998
UPC #
-
Country of Origin
Germany

Dimensions

Length
16 in
Thread Depth
5/16"-18
Handle Diameter
1.18 in

Details

Powder coated
White, RAL 9002, matte finishWS
Finish
SW - Black, RAL 9005, textured finish
Threaded Insert
Steel
Color/Finish
Textured

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.